Buy more than* S$200* and get FREE SHIPPING

  • Two Wheels Caster Stopper Bolt Type, T-Type
  • Two Wheels Caster Stopper Bolt Type, T-Type
  • Two Wheels Caster Stopper Bolt Type, T-Type

Two Wheels Caster Stopper Bolt Type, T-Type TS60-B

4.86 (7)
Item.#
07348223
Mfr.#
TS60-B
Package Qty.
1PC
Ship pack of
1
6.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Turning Radius A (mm)
55
Allowable Load (kgf)
80
Opposite Side P (mm)
17
Eccentricity C (mm)
18
Shaft Length L (mm)
15
Screw Dimensions
M12xP1.75
Wheel Diameter D (phi mm)
60
Specification
With stopper
Wheel Width W(mm)
47
Attachment Height H (mm)
69
Screw Standards
Metric screw thread
Material (Wheel)
Nylon (black), stainless steel (cap)
Material (Body)
6 Nylon
Shape
Universal car S
Allowable Load (daN)
78.5
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Work tool platform for moving casters
5
From Japan
On 2016-04-27 11:20:36
Sturdy and smooth rotation. It is likely to trust tub from the appearance likely to withstand the long-term use.
This review is about item#07348126.
Laboratory desk
5
From Japan
On 2015-12-22 10:14:36
I went to buy up a large home improvement there was no lineup. Since there is no need, such as ordered because I wanted early was purchased here. There is a need to visit to take if the time ordered again. Pat is here is much not want a size uncommon thing It was realized that again Do it useful because it aligned.
This review is about item#10680451.
Desk for conference room
5
From Japan
On 2015-11-24 10:47:27
Commodity that barely fit on a desk was found. Thank you very much.
This review is about item#07348117.
Remodeling the steel rack that does not have a caster
5
From Japan
On 2015-09-15 15:22:48
Steel rack that does not have a caster purchased cheaply at home centers. If you examine the bolt diameter M8. Casters that are sold in the same home center is only 3 minute or two of inch screws. Indeed Monotarou, was saved there is a lot of size.
This review is about item#10680451.
Conference room desk
5
From Japan
On 2013-09-04 13:07:48
very good
This review is about item#07348117.
We are using the medical wagon caster.
4
From Japan
On 2013-07-31 17:06:36
Structure and the price is just a good set.
This review is about item#07348047.
Remodeling to running formula
5
From Japan
On 2013-02-21 14:13:52
It was remodeled in the movable mounting the caster to the foot of Patishon which has been conventionally used. Size is also just good, price is also cheap, and be firmly goods stopper, it was good freely can move Patishon.
This review is about item#07348047.