Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment

Pair Axle-Pin-Rake T Type, Plate Attachment T75-P

Item.#
07348232
Mfr.#
T75-P
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Nylon
Turning Radius A (mm)
58
Wheel Width W(mm)
59
Attachment Height H (mm)
99
Shape
Universal car
Specification
No stopper
Allowable Load (daN)
100
Inner Dimension b (mm)
55x42
Eccentricity C (mm)
20
External Dimensions B (mm)
70x58
Material (Wheel)
Nylon urethane roll
Mounting Hole Diameter P(mm)
8.5
Wheel Diameter D (phi mm)
75