Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pair Wheeled Caster T, with Stopper Urethane Wheel
  • Pair Wheeled Caster T, with Stopper Urethane Wheel
  • Pair Wheeled Caster T, with Stopper Urethane Wheel

Pair Wheeled Caster T, with Stopper Urethane Wheel TSW75-P

5.00 (3)
Item.#
07348241
Mfr.#
TSW75-P
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius A (mm)
72
Wheel Width W(mm)
59
Attachment Height H (mm)
99
Material (Body)
Nylon
Shape
Universal car W
Specification
With stopper
Inner Dimension b (mm)
55x42
Eccentricity C (mm)
20
External Dimensions B (mm)
70x58
Material (Wheel)
Nylon urethane roll
Mounting Hole Diameter P(mm)
8.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for the wheel of TV monitor case
5
From Japan
On 2018-03-03 19:18:32
It seems to be strong and last long, so I would like to continue using the monitor case.
This review is about item#7348241.
For the movement of wooden computer desk (order), weight about 65 kg
5
From Japan
On 2017-05-10 00:40:26
Both design and function are as expected and it is good. At the time of locking, the two wheels are backlash at a circumference of several millimeters, but the swing has a play of several centimeters (exaggeration). Originally, since rock is a state without any play, the shape of the meshing part improves shape, W lock becomes a demon to a demon if it becomes an ideal form.
This review is about item#07348241.
Mounting on 2 of 4 legs of wooden table
5
From Japan
On 2013-11-24 17:18:04
8 cm square of table, attached to wooden legs. We made it possible to move the table by one person The stopper made it possible to carry the table smoothly without any deviation by the stopper. Even when using the table because of the size of the wheels of the caster and the load-bearing capacity, it can be used without any rattling.
This review is about item#07348241.