Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment

Pair Axle-Pin-Rake T Type, Plate Attachment T100-P

Item.#
07348257
Mfr.#
T100-P
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (Body)
Nylon
Wheel Width W(mm)
72
Attachment Height H (mm)
132
Shape
Caster wheel
Specification
No stopper
Allowable Load (daN)
120
Turning Radius A (mm)
78
Eccentricity C (mm)
28
External Dimensions B (mm)
96x70
Material (Wheel)
Nylon urethane roll
Mounting Hole Diameter P(mm)
9
Wheel Diameter D (phi mm)
100
Inner Dimension b (mm)
74x45