Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pair Wheeled Caster T, with Stopper Urethane Wheel
  • Pair Wheeled Caster T, with Stopper Urethane Wheel
  • Pair Wheeled Caster T, with Stopper Urethane Wheel

Pair Wheeled Caster T, with Stopper Urethane Wheel TSW100-P

5.00 (3)
Item.#
07348266
Mfr.#
TSW100-P
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
120
Turning Radius A (mm)
95
Wheel Width W(mm)
72
Attachment Height H (mm)
132
Material (Body)
Nylon
Shape
SwivelW
Specification
With stopper
Inner Dimension b (mm)
74x45
Eccentricity C (mm)
28
External Dimensions B (mm)
96x70
Material (Wheel)
NylonUrethanewinding
Mounting Hole Diameter P(mm)
9
Wheel Diameter D (phi mm)
100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for the wheel of TV monitor case
5
From Japan
On 2018-03-03 19:18:32
It seems to be strong and last long, so I would like to continue using the monitor case.
This review is about item#7348241.
For the movement of wooden computer desk (order), weight about 65 kg
5
From Japan
On 2017-05-10 00:40:26
Both design and function are as expected and it is good. At the time of locking, the two wheels are backlash at a circumference of several millimeters, but the swing has a play of several centimeters (exaggeration). Originally, since rock is a state without any play, the shape of the meshing part improves shape, W lock becomes a demon to a demon if it becomes an ideal form.
This review is about item#07348241.
Mounting on 2 of 4 legs of wooden table
5
From Japan
On 2013-11-24 17:18:04
8 cm square of table, attached to wooden legs. We made it possible to move the table by one person The stopper made it possible to carry the table smoothly without any deviation by the stopper. Even when using the table because of the size of the wheels of the caster and the load-bearing capacity, it can be used without any rattling.
This review is about item#07348241.