Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twin Wheel Caster T-Type, Bolt MountingUrethane Winding Wheel
  • Twin Wheel Caster T-Type, Bolt MountingUrethane Winding Wheel
  • Twin Wheel Caster T-Type, Bolt MountingUrethane Winding Wheel

Twin Wheel Caster T-Type, Bolt MountingUrethane Winding Wheel T100-B

5.00 (4)
Item.#
07348275
Mfr.#
T100-B
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius A (mm)
78
Wheel Width W(mm)
72
Attachment Height H (mm)
125
Material (Wheel)
Nylon urethane roll
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
117.6
Opposite Side P (mm)
21
Eccentricity C (mm)
28
Shaft Length L (mm)
25
Screw Dimensions
M12xP1.75
Material (Body)
Nylon
Shape
Caster wheel
Specification
No stopper
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment., Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Showcase
5
From Japan
On 2017-03-09 15:16:49
Low price, high performance and design is superior to others
This review is about item#36796121.
Exchange the same caster
5
From Japan
On 2016-09-29 16:16:20
Thank you for quick response. It was saved. Since there are many replacement items in the future, we are planning to trade on a continuous basis. Thank you very much.
This review is about item#7348275.
Replacement of bath shower chair
5
From Japan
On 2015-10-27 00:06:46
It was a traditional steel caster, but abrasion was intense and a turning failure occurred in a relatively short time. I tried to purchase this product for trial this time, of course the screw was inch system so I started to use it by tapping but now it is comfortably used. I am satisfied with cost performance.
This review is about item#07348275.
Caster of nursing care bed -
5
From Japan
On 2013-08-06 14:55:40
The urethane rubber cracks when it is used with aging. Will it be a durable material a little more?
This review is about item#07348275.