Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TSW, with Double Stopper Urethane Wheel
  • Pair Wheeled Caster TSW, with Double Stopper Urethane Wheel
  • Pair Wheeled Caster TSW, with Double Stopper Urethane Wheel

Pair Wheeled Caster TSW, with Double Stopper Urethane Wheel TSW100-B

4.40 (5)
Item.#
07348284
Mfr.#
TSW100-B
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
25
Screw Dimensions
M12xP1.75
Material (Body)
Nylon
Shape
Universal car W
Specification
With stopper
Turning Radius A (mm)
95
Wheel Width W(mm)
72
Attachment Height H (mm)
125
Material (Wheel)
Nylon urethane roll
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
117.6
Opposite Side P (mm)
21
Eccentricity C (mm)
28
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Repair of large TV monitor dedicated stand
2
From Japan
On 2017-09-08 14:35:26
Although the body shape and the diameter of the bolt match, the pitch of the bolt did not fill in it, so it did not match it delicately.
This review is about item#49023983.
Exchange the same caster
5
From Japan
On 2016-09-29 16:17:26
Thank you for quick response. Same content exchange There are still many. It is a transaction schedule on an ongoing basis. Thank you.
This review is about item#49023974.
Mounting on furniture
5
From Japan
On 2016-03-31 16:08:50
Strong things are good.
This review is about item#36796146.
Replacing existing parts (bed) parts
5
From Japan
On 2015-06-09 14:35:17
The nursing care bed facility bed casters are being exchanged. From the time when 8 years passed, the chipping of the urethane winding part became conspicuous and I thought that it was about half as much as the agency price I got here looking for parts We plan to purchase each time in the future
This review is about item#07348284.
Castors of electric bets
5
From Japan
On 2013-04-16 18:30:43
I use it by replacing it with an old caster. The movement is smooth and easy to use
This review is about item#36796146.