Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • USB Input Tool

USB Input Tool IT-012U

Item.#
07348555
Mfr.#
IT-012U
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-5699-11
Input Specification
Digimatic signal x 1ch
OS Support
Windows98SE/Me/2000/XP/Vista/7
Power
5V supply from the bus power of the personal computer
Weight (g)
61 (cable included)
Output Specification
USB keyboard signal signal x 1ch (USB2.0)
Compatible Models
(Requires USB A connector adapter to connect) PDA to have a personal computer USB host function with USB A-type connector
Cable Length (m)
0.9
Type
USB keyboard signal conversion type