Buy more than* S$200* and get FREE SHIPPING

  • Coin Driver, With Curved Tip

Coin Driver, With Curved Tip TRD-45

5.00 (3)
Item.#
07348607
Mfr.#
TRD-45
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For tightening and loosening the battery fluid refill cap etc. For opening and closing of septic tanks with a plastic manhole cover locking screw. For tightening and loosening all screw types where the slot gutter is curved shaped., For tightening and loosening the battery fluid refill cap etc. For opening and closing of septic tanks with a plastic manhole cover locking screw. For tightening and loosening all screw types where the slot gutter is curved shaped.
TRUSCO Part Number
369-3180
Type
Stubby type
Point Thickness (mm)
1.5
Nominal Dimension (mm)
18x45
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During various maintenance
5
From Japan
On 2016-12-05 14:38:05
It can be opened without damaging the lid of automobile storage battery, lock tank manhole cover lock screw, bike cap etc etc, but it is not sold in the neighborhood.
This review is about item#7348607.
For coin slits, such as knurled bolts.
5
From Japan
On 2011-07-24 22:45:29
Besides, I will see the screws of this hand at the work site. If there is one, it will be useful for various things.
This review is about item#07348607.
Maintenance of the car.
5
From Japan
On 2008-07-09 00:29:37
It is a very useful tool I was looking for from the front.
This review is about item#07348616.