Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Coin Driver, With Curved Tip

Coin Driver, With Curved Tip TRD-100

5.00 (3)
Item.#
07348616
Mfr.#
TRD-100
Package Qty.
1PC
Ship pack of
1
15.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For tightening and loosening the battery fluid refill cap etc. For opening and closing of septic tanks with a plastic manhole cover locking screw. For tightening and loosening all screw types where the slot gutter is curved shaped., For tightening and loosening the battery fluid refill cap etc. For opening and closing of septic tanks with a plastic manhole cover locking screw. For tightening and loosening all screw types where the slot gutter is curved shaped.
Type
-
Nominal Dimension (mm)
18x100
Point Thickness (mm)
1.5
TRUSCO Part Number
369-3171
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When various maintenance
5
From Japan
On 2016-12-05 14:38:05
Lid of the automobile storage battery, the septic tank manhole cover locking screw, and so on various cap of the bike, I can be opened without damaging the, it does not sell in the neighborhood.
This review is about item#7348607.
Such as coins such as slits in the knurled bolt.
5
From Japan
On 2011-07-24 22:45:29
In addition, the screw of this kind, the site in, and in the eyes. If some one can help to various things.
This review is about item#07348607.
Car maintenance.
5
From Japan
On 2008-07-09 00:29:37
It is very useful tool that was looking from the front.
This review is about item#07348616.