Buy more than* S$200* and get FREE SHIPPING

  • Energy-Saving Red, Power-Saving Type V-BeltA Type
  • Energy-Saving Red, Power-Saving Type V-BeltA Type
  • Energy-Saving Red, Power-Saving Type V-BeltA Type
  • Energy-Saving Red, Power-Saving Type V-BeltA Type

Energy-Saving Red, Power-Saving Type V-BeltA Type A37

3.80 (5)
Item.#
07348722
Mfr.#
A37
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
37
Belt Height (mm)
8.0
Upper Belt Width (mm)
12.7
Purpose
Air handling units-drive unit (Exhaust fan) fan drive part For factory buildings and large air conditioning units Blowers, pumps, Air handling unit actuator
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for main motor
5
From Japan
On 2015-07-06 04:38:10
Installation was easy.
This review is about item#07349072.
Equipment management of building maintenance
5
From Japan
On 2014-09-11 13:23:02
I am satisfied that the delivery date was short from the order. Regarding fan belts, "ordering the same production lot combination" etc. are required, but I do not know at which stage, where to request such a request. Of course it will be saved if the price is cheap.
This review is about item#07348783.
Maintenance of agricultural machinery
5
From Japan
On 2014-06-20 07:21:10
Because the maintenance of the machine is many, the parts with low price are very helpful. We will continue to use it in the future.
This review is about item#07349237.
Blower
3
From Japan
On 2012-04-07 22:49:17
Sound comes out when the pulley diameter is small. I feel that the sound became small when adjusting centering, parallel axis, tension. The current value was not much different from that before it was turned on, but because the belt slipping disappeared, I do not know the energy saving effect. Since it was a motor of a size not so large as to attach an inverter, we decided to use it to see the situation.
This review is about item#07348966.
Blower
1
From Japan
On 2010-11-07 16:34:55
From the time of brand new twisting habit around the joint part, and attached to the blower a huge vibration got out. Distribution of such 'disengaged' items is a problem, we ask for improvements in manufacturing and inspection.
This review is about item#07348817.