Buy more than* S$200* and get FREE SHIPPING

  • Energy-Saving Red, Power-Saving Type V-BeltA Type
  • Energy-Saving Red, Power-Saving Type V-BeltA Type
  • Energy-Saving Red, Power-Saving Type V-BeltA Type
  • Energy-Saving Red, Power-Saving Type V-BeltA Type

Energy-Saving Red, Power-Saving Type V-BeltA Type A43

3.80 (5)
Item.#
07348783
Mfr.#
A43
Package Qty.
1PC
Ship pack of
1
20.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
43
Belt Height (mm)
8.0
Upper Belt Width (mm)
12.7
Purpose
Air handling units-drive unit (Exhaust fan) fan drive part For factory buildings and large air conditioning units Blowers, pumps, Air handling unit actuator
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Use the main motor
5
From Japan
On 2015-07-06 04:38:10
Installation was easy.
This review is about item#07349072.
Facility management of building maintenance
5
From Japan
On 2014-09-11 13:23:02
Are not happy with that delivery time was short from ordering. For fan belt is required, such as "combination order of the same production lot," but, I do not know what stage, Where to the lodge so say request. The price will be saved if of course cheaper.
This review is about item#07348783.
Maintenance of agricultural machinery
5
From Japan
On 2014-06-20 07:21:10
Since there are many maintenance of the machine price is cheap parts is we have very survived. We will also continue to be used in the future.
This review is about item#07349237.
Blower
3
From Japan
On 2012-04-07 22:49:17
Sound and pulley diameter is smaller leaves. Parallel centering and the shaft, sound After adjusting the tension feel like was reduced to. Current value did not change much from the previous wear, energy-saving effect do not know because it may be because there are no more slip of the belt. But using it will be wait and see because it was the motor of not even the size of a degree to put an inverter.
This review is about item#07348966.
Blower
1
From Japan
On 2010-11-07 16:34:55
And have a habit twisted around the joints from the time of a new, grand vibration was attached to the blower it came out. In these things the goods of "out" is the distribution problem, finds the improvement of production and inspection.
This review is about item#07348817.