Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Energy-Saving Red, Power-Saving Type V-BeltB Type
  • Energy-Saving Red, Power-Saving Type V-BeltB Type
  • Energy-Saving Red, Power-Saving Type V-BeltB Type
  • Energy-Saving Red, Power-Saving Type V-BeltB Type

Energy-Saving Red, Power-Saving Type V-BeltB Type B37

4.00 (6)
Item.#
07349596
Mfr.#
B37
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.7
Effective Pitch Lap Length (mm)
37
Belt Height (mm)
10.3
Purpose
Air handling units-drive unit (Exhaust fan) fan drive part For factory buildings and large air conditioning units Blowers, pumps, Air handling unit actuator
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
For rotary snow machines
4
From Japan
On 2018-04-07 20:14:14
Although it is used for Honda's 1390Z, it is also compared with genuine gold belt The life expectancy is comparable. I am happy that the price is less than half.
This review is about item#7349596.
Vacuum pump belt
4
From Japan
On 2018-01-19 14:49:08
I am using this because it is manufacturer designation. Although the cracks enter the valley part, they have it in the middle. It is inevitable to take a shipping fee if it is one.
This review is about item#7349562.
Snowplow auger belt
3
From Japan
On 2017-04-29 20:09:50
I am satisfied with the price. I think that it is better if there is a stronger product than the red belt.
This review is about item#7349657.
Used for management machine
5
From Japan
On 2016-11-01 08:55:58
I changed it from the LB type to withstand the bending of the Detmann clutch, but until now it has been used without problems.
This review is about item#07349614.
For running of agricultural machinery
3
From Japan
On 2015-09-30 09:51:37
There were 6 rubber threads missing. I thought impossible for farm equipment.
This review is about item#07349614.
It is used for deteriorating and replacing.
5
From Japan
On 2015-07-03 16:31:14
For one fan, there is one with a short-term life with a short update interval. Please investigate whether it is structured.
This review is about item#07349711.