Buy more than* S$200* and get FREE SHIPPING

  • Trunk Belt Type Safety Belt

Trunk Belt Type Safety Belt MSB-1

4.30 (77)
Item.#
07351583
Mfr.#
MSB-1
Package Qty.
1PC
Ship pack of
1
41.72 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
[Timing of interchange] Exposure and deformation of the core material due to wear, fray, notch dissolution on lanyards Switching loss of the garment buckle, rust and cracks of the buckle, loose rivet. for the item that the strap can't be withd, [Timing of interchange] Exposure and deformation of the core material due to wear, fray, notch dissolution on lanyards Switching loss of the garment buckle, rust and cracks of the buckle, loose rivet. for the item that the strap can't be withd
Material (lanyards)
Nylon rope
Lanyards (permissible length) (mm)
1700
Hook
No.24FPY
Hook Opening (mm)
50
Belt Width (mm)
50
Type
3 stamp
Effective Hook Diameter (mm)
50
Lanyards (Diameter)(mm)
50
Lanyards (strap width) (mm)
10
Buckle
Steel buckle slide system
Belt Length (mm)
1200
Weight (g)
830
Color
Yellow
Customer Reviews
5 star 40
4 star 22
3 star 13
2 star 2
1 star 0
Review Rating: 4.30
77 Customer Reviews
The reviews are automatic translation.
During the renovation work at heights
5
From Japan
On 2017-02-15 17:25:26
With peace of mind we are working at heights. Price, sense of security, fit, is both satisfaction.
This review is about item#8240285.
Use at the time of sample collection in the aerial work platform
5
From Japan
On 2017-02-14 16:49:37
Safety zone price has been created in the high-quality is reasonable. It is recommended.
This review is about item#7041745.
Gardening work
4
From Japan
On 2017-02-09 09:40:58
To branch off the work of a tall tree, so to have a sense of security, it is using
This review is about item#7351574.
To attach the vent cap
2
From Japan
On 2017-01-23 14:46:13
Impression of seeing using this safety zone, I examined the strength of the rope, I thought that it is not cut to the absolute. So, I was able to work. I wonder if the price is not it just right.
This review is about item#8240285.
When the temporary scaffolding installation
5
From Japan
On 2016-11-08 15:07:56
Because it does not make a full-scale use, such as at the time of the inspection It was purchased in order to smarten. Cheap, it is enough functional as well.
This review is about item#7351583.
Fall prevention of when to apply a track sheet
3
From Japan
On 2016-11-07 09:06:20
Light and durable, it is the work is easy. Amount of money I want also good and cheap. Kaikaeru might chance.
This review is about item#8240285.
Building site
3
From Japan
On 2016-10-29 14:17:07
Many years will be the purchase of before, but it was purchased for beginners. You have to use the ones of the reel.
This review is about item#8240285.
When scaffolding work
4
From Japan
On 2016-10-26 11:57:45
It really was good, but it is good if there is more variety of color.
This review is about item#07041745.
When scaffolding work
4
From Japan
On 2016-10-01 16:56:57
First of all, the price, without the now Toro problem I bought dated after bag
This review is about item#7351574.
Site supervision
5
From Japan
On 2016-09-01 00:57:57
Simple, low-cost, fully satisfied with the minimum necessary functions.
This review is about item#07041745.