Buy more than* S$200* and get FREE SHIPPING

  • Wire for Carbon Dioxide Welding

Wire for Carbon Dioxide Welding MG-50T

3.67 (3)
Item.#
07351696
Mfr.#
MG-50T
Package Qty.
1Box(10kg)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Purpose
Butting, fillet, and all types of welding of automobile, vehicle, shipbuilding, steel framework, bridges, electric, and industrial machinery
Type
Mild steel, 490N/mm2 class high tensile steel, for low current welding
Wire Diameter (phi mm)
1
Current Range (A)
Downward: 50-220: Standing: 50-140 Upwards: 50-220 Standing: 50-140
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-12-18 13:01:43
It is not a great part, but it is still a manufacturer item.
This review is about item#7351687.
Welding steel frame
3
From Japan
On 2014-08-08 07:11:12
I feel like blowing often. It is not good.
This review is about item#06180815.
welding
5
From Japan
On 2010-12-08 17:50:42
Because it is not used so much, the wire gathers rust and dust collects. Because it is small, it can be used before it gets bad
This review is about item#07351687.