Buy more than* S$200* and get FREE SHIPPING

  • Wire for Carbon Dioxide Welding

Wire for Carbon Dioxide Welding MG-50T

3.67 (3)
Item.#
07351705
Mfr.#
MG-50T
Package Qty.
1Box(20kg)
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Type
Mild steel / 490N / mm 2 class high-tensile steel, for low current welding
Wire Diameter (phi mm)
1
Current Range (A)
Downward: 50 over 220 TatsuMuko: 50 over 140 upward: 50 over 120
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-12-18 13:01:43
Although not a big deal parts, it is indeed a manufacturer goods.
This review is about item#7351687.
Welding of steel
3
From Japan
On 2014-08-08 07:11:12
Blow it feel like entering well. Not really.
This review is about item#06180815.
welding
5
From Japan
On 2010-12-08 17:50:42
Because it is not used much, Wire will accumulate dust or rust. Small amount of order, cut - to use before they become bad state
This review is about item#07351687.