Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire for Carbon Dioxide Welding

Wire for Carbon Dioxide Welding MG-50T

3.50 (4)
Item.#
07351714
Mfr.#
MG-50T
Package Qty.
1Box(10kg)
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 YGW12
Current Range (A)
Downward: 80-350: Standing: 50-160 Upwards: 50?140
Purpose
Butting, fillet, and all types of welding of automobile, vehicle, shipbuilding, steel framework, bridges, electric, and industrial machinery
Wire Diameter (phi mm)
1.2
Type
Mild steel, 490N/mm2 class high tensile steel, for low current welding
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Steel welding
3
From Japan
On 2018-01-18 15:06:17
Because 10 kg is light and easy to handle, it is saved. It may be good if there is 0.9 mm.
This review is about item#7351714.
welding
3
From Japan
On 2016-12-18 13:01:43
It is not a great part, but it is still a manufacturer item.
This review is about item#7351687.
Welding steel frame
3
From Japan
On 2014-08-08 07:11:12
I feel like blowing often. It is not good.
This review is about item#06180815.
welding
5
From Japan
On 2010-12-08 17:50:42
Because it is not used so much, the wire gathers rust and dust collects. Because it is small, it can be used before it gets bad
This review is about item#07351687.