Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel,

420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel, 420G-UR50

4.77 (22)
Item.#
07352116
Mfr.#
420G-UR50
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wheel No.
439G
Mounting Seat A x B (mm)
59x47
Bore Diameter P (phi mm)
6.5
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Wheel Diameter (phi mm)
50
Brake
Not available
Model
420G Universal car
Shape
Universal car
TRUSCO Part Number
315-8675
Type
Urethane wheel (with B)
Mounting Dimensions XxY (mm)
46x35
Finishing (Metal Compatibletings)
Chromium plating
Wheel Width (mm)
21
Allowable Load (daN)
38
Eccentricity E (mm)
16
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
38[38.8]
Turning Radius (mm)
42
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 17
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
22 Customer Reviews
The reviews are automatic translation.
To make a cart that carries equipment
5
From Japan
On 2018-05-18 16:50:44
There is no saying that movement is excellent and sound is quiet. The instruments are also easy.
This review is about item#6392111.
Used as storage roller for luggage
5
From Japan
On 2017-12-06 15:13:25
It is stronger, cheaper, spinning sound quieter than the thought, parallelism of the floor surface is necessary
This review is about item#7352091.
Exchange of box truck casters
4
From Japan
On 2017-11-09 17:38:00
Homomorphic nylon wheels had low friction and high starting ability, I thought that the sound was annoying and it was a disadvantage that there was no sharpness in movement. Because it was able to achieve the purpose by exchanging, it is good. The improvement point is I do not know without trying it for a while.
This review is about item#7352116.
Used mounted on the table of Japanese drum
5
From Japan
On 2017-09-28 18:38:41
The movement is smooth. It seems to be more durable than rubber alone.
This review is about item#7352107.
Under the storage box
5
From Japan
On 2017-09-26 08:00:00
Because it is difficult to arrange at a home center when there are many numbers, purchase here. I think that the price is also cheap but made of stable humber
This review is about item#07352107.
For moving the color box
5
From Japan
On 2017-09-11 12:43:09
I am attaching to the organization shelf of the office so that I can move. You can make use of a narrow space by making it mobile. The urethane rolled wheels are safe because there is no rubber-like mark on the floor. Since we use four on one shelf, we need a lot more than we expected, Inexpensive things are saved.
This review is about item#6392066.
Exchange casters in moving storage
4
From Japan
On 2017-09-01 15:39:32
There is no problem at the caster, why is there no screw? I bother ran to purchase.
This review is about item#6392111.
Machine loading
5
From Japan
On 2017-05-30 16:48:17
We use eight pairs of wheels for special low floor truck replacement. Quite heavy items are okay.
This review is about item#7352116.
To improve interior
4
From Japan
On 2017-05-08 21:50:23
I was misunderstood that it is soft and not durable, but with urethane winding, I think that it is durable and also gentle for flooring.
This review is about item#7352091.
Production of DIY Furniture
5
From Japan
On 2017-02-06 23:35:46
The operation is smooth, and the flooring is not hurt. I think that it is convenient to be a set of fixing screws.
This review is about item#7352116.