Buy more than* S$200* and get FREE SHIPPING

  • 420G Swivel Caster, Die Casted Unified Wheel
  • 420G Swivel Caster, Die Casted Unified Wheel
  • 420G Swivel Caster, Die Casted Unified Wheel

420G Swivel Caster, Die Casted Unified Wheel 420G-C25

3.00 (1)
Item.#
07352143
Mfr.#
420G-C25
Package Qty.
1PC
Ship pack of
1
2.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
426G
Wheel Width (mm)
12
Material (Wheel)
Imono one wheel
Shape
Caster wheel
Attachment Height H (mm)
35
Turning Radius (mm)
23
Mounting Dimensions XxY (mm)
28x23
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
25
Allowable Load (daN)
12
Eccentricity E (mm)
9
Stopper
Not available
Mounting Seat A x B (mm)
35x30
Mounting Method
Orinary swiveling
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Painting trolley
3
From Japan
On 2016-11-01 20:06:18
I endure high temperature and it is useful.
This review is about item#7352195.