Buy more than* S$200* and get FREE SHIPPING

  • 420G Swivel Caster, Die Casted Unified Wheel
  • 420G Swivel Caster, Die Casted Unified Wheel
  • 420G Swivel Caster, Die Casted Unified Wheel

420G Swivel Caster, Die Casted Unified Wheel 420G-C32

3.00 (1)
Item.#
07352152
Mfr.#
420G-C32
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
426G
Allowable Load (daN)
20
Eccentricity E (mm)
11
Stopper
Nothing
Mounting Seat A x B (mm)
38x32
Mounting Method
Direct Mount turning
Wheel Width (mm)
14
Finishing (Metal Compatibletings)
Trivalentchromiumchemicalconversiontreatment(steelplate)
Material (Wheel)
Solidcastingwheel
Shape
Swivel
Attachment Height H (mm)
42
Turning Radius (mm)
28
Mounting Dimensions XxY (mm)
30x24
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
32
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Painting trolley
3
From Japan
On 2016-11-01 20:06:18
I endure high temperature and it is useful.
This review is about item#7352195.