420G Swivel Caster, Die Casted Unified Wheel 420G-C38
(1)
Item.#
07352161
Mfr.#
420G-C38
Package Qty.
1PC
Ship pack of
1
Item Feature
Wheel No.
426G
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Allowable Load (daN)
30
Eccentricity E (mm)
13
Stopper
Not available
Mounting Seat A x B (mm)
46x38
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Mounting Method
Flat attaching revolution
Wheel Width (mm)
17
Material (Wheel)
Imono one wheel
Shape
Universal car
Attachment Height H (mm)
50
Turning Radius (mm)
33
Mounting Dimensions XxY (mm)
36x28
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Painting trolley
From Japan
On 2016-11-01 20:06:18
I endure high temperature and it is useful.
Customers Who Bought This Item Also Bought
Top