Buy more than* S$200* and get FREE SHIPPING

  • 420G Swivel Caster, Die Casted Unified Wheel
  • 420G Swivel Caster, Die Casted Unified Wheel
  • 420G Swivel Caster, Die Casted Unified Wheel

420G Swivel Caster, Die Casted Unified Wheel 420G-C50

3.00 (1)
Item.#
07352177
Mfr.#
420G-C50
Package Qty.
1PC
Ship pack of
1
7.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
426G
Shape
Caster wheel
Attachment Height H (mm)
65
Turning Radius (mm)
42
Mounting Dimensions XxY (mm)
46x35
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Allowable Load (daN)
40
Eccentricity E (mm)
16
Stopper
Not available
Mounting Seat A x B (mm)
59x47
Mounting Method
Orinary swiveling
Wheel Width (mm)
21
Material (Wheel)
Imono one wheel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Painting truck
3
From Japan
On 2016-11-01 20:06:18
It has come in handy to withstand the high temperature.
This review is about item#7352195.