Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420G Swivel Caster, Die Casted Unified Wheel
  • 420G Swivel Caster, Die Casted Unified Wheel
  • 420G Swivel Caster, Die Casted Unified Wheel

420G Swivel Caster, Die Casted Unified Wheel 420G-C75

3.00 (1)
Item.#
07352195
Mfr.#
420G-C75
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
426G
Eccentricity E (mm)
21
Stopper
Not available
Mounting Seat A x B (mm)
70x58
Mounting Method
Orinary swiveling
Wheel Width (mm)
25
Material (Wheel)
Imono one wheel
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Shape
Caster wheel
Attachment Height H (mm)
90
Turning Radius (mm)
60
Mounting Dimensions XxY (mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
70
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Painting trolley
3
From Japan
On 2016-11-01 20:06:18
I endure high temperature and it is useful.
This review is about item#7352195.