Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel

420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel 420E-UR65

5.00 (3)
Item.#
07352362
Mfr.#
420E-UR65
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439E
Mounting Dimensions XxY (mm)
56x28
Finishing (Metal Compatibletings)
Chrome plating
Mounting Hole Diameter P(mm)
6.5
Brake
None
Model
420E Swivel
Attachment Height H (mm)
82
Turning Radius (mm)
53
Mounting Seat A x B (mm)
70x42
2014 TRUSCO Published Page
1-2003
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Eccentricity E (mm)
24
TRUSCO Part Number
367-1305
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For exchanging casters on the workbench
5
From Japan
On 2014-10-02 13:08:18
Because it is not put in the home center, it is good that you can ship it on the day.
This review is about item#07352405.
The chair casters have decreased so it is changed
5
From Japan
On 2013-11-20 20:06:14
I changed the allowable load, mounting height, and size of the mounting plate as a result of exchanging from the skk ball caster plate type. I bought this caster as a result of trial. Both appearance, price and rolling resistance are perfectly satisfied. Especially something of this plate size was saved because it was not in the neighborhood shop.
This review is about item#07352362.
Alternatives to conventional products
5
From Japan
On 2013-07-22 13:49:11
I was looking for casters that did not transfer colors at the gymnasium. High quality and smooth rotation. I can not complain.
This review is about item#07352344.