Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel

420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel 420E-UR100

5.00 (3)
Item.#
07352396
Mfr.#
420E-UR100
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chromium plating
Mounting Hole Diameter P(mm)
8.8
Brake
Without
Model
420E caster wheel
Shape
Caster wheel
TRUSCO Part Number
367-1267
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
32
Attachment Height H (mm)
122
Turning Radius (mm)
83
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Includes plastic bush
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For exchanging casters on the workbench
5
From Japan
On 2014-10-02 13:08:18
Because it is not put in the home center, it is good that you can ship it on the day.
This review is about item#07352405.
The chair casters have decreased so it is changed
5
From Japan
On 2013-11-20 20:06:14
I changed the allowable load, mounting height, and size of the mounting plate as a result of exchanging from the skk ball caster plate type. I bought this caster as a result of trial. Both appearance, price and rolling resistance are perfectly satisfied. Especially something of this plate size was saved because it was not in the neighborhood shop.
This review is about item#07352362.
Alternatives to conventional products
5
From Japan
On 2013-07-22 13:49:11
I was looking for casters that did not transfer colors at the gymnasium. High quality and smooth rotation. I can not complain.
This review is about item#07352344.