Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel
  • 420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel

420E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel 420E-UR125

5.00 (3)
Item.#
07352405
Mfr.#
420E-UR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.71 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Brake
Without
Model
420E caster wheel
Shape
Caster wheel
TRUSCO Part Number
367-1275
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
70
Eccentricity E (mm)
39
Attachment Height H (mm)
148
Turning Radius (mm)
103
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chromium plating
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Includes plastic bush
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For the working table of caster exchange
5
From Japan
On 2014-10-02 13:08:18
Because it does not even put in a home improvement is good able to ship on the day.
This review is about item#07352405.
Therefore exchange chair casters has decreased
5
From Japan
On 2013-11-20 20:06:14
Permissible load exchange from skk ball caster plate type, mounted high up, as a result of considering the size of the mounting plate I bought to try this caster. Appearance, price, we are very happy alright with rolling resistance. In particular those of the plate size was saved because it was not in the neighborhood store.
This review is about item#07352362.
Conventional product of alternative
5
From Japan
On 2013-07-22 13:49:11
I was looking for a caster that does not color transfer in the gym. Also smooth rotation with high quality. You do not have put so of the complaint.
This review is about item#07352344.