Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel 420E-UB85

Item.#
07352484
Mfr.#
420E-UB85
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
27
Allowable Load (daN)
60
Attachment Height H (mm)
103
Finishing (Metal Compatibletings)
Chrome plating
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Wheel Diameter D (phi mm)
85
Eccentricity E (mm)
28.0
Turning Radius (mm)
72
Material (Wheel)
Nylon wheel thermoplastic urethane wheels winding roller bearings input