Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel
  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel 420E-UB100

Item.#
07352493
Mfr.#
420E-UB100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
27
TRUSCO Part Number
398-4834
Allowable Load (daN)
60
Attachment Height H (mm)
122
Finishing (Metal Compatibletings)
Chrome-plated
Weight (g)
503
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Shape
Swivel
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
32
Turning Radius (mm)
83
2014 TRUSCO Published Page
1-2004
Material (Wheel)
Nylonwheelthermoplasticurethanewheelswindingrollerbearingsinput