|
Swivel Caster, Urethane-Wheel 420E-UB125
- Item.#
- 07352502
- Mfr.#
- 420E-UB125
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Mounting Hole Diameter P(mm)
- 8.8
- Mounting Seat A x B (mm)
- 100x58
- Wheel Width (mm)
- 27
- Eccentricity E (mm)
- 39.0
- Turning Radius (mm)
- 103
- 2014 TRUSCO Published Page
- 1-2004
- Wheel Diameter D (phi mm)
- 125
- Wheel No.
- 439E
- Mounting Dimensions XxY (mm)
- 82x40
- Allowable Load (daN)
- 70
- Attachment Height H (mm)
- 148
- Finishing (Metal Compatibletings)
- Chrome plating
- TRUSCO Part Number
- 398-4842
- Material (Wheel)
- Nylon wheel thermoplastic urethane wheels winding roller bearings input
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought