Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel
  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel
  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel

420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel 420E-PR75

5.00 (4)
Item.#
07352527
Mfr.#
420E-PR75
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Mounting Hole Diameter P(mm)
6.5
Turning Radius (mm)
68
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
21
Shape
Swivel
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Eccentricity E (mm)
29
Attachment Height H (mm)
92
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Trolley maintenance
5
From Japan
On 2017-10-25 17:09:40
The wheels of the dolly was broken and I was looking for replacement parts. After this, I was able to continue using the dolly safely.
This review is about item#6708256.
Maintenance of dolly
5
From Japan
On 2017-09-19 15:22:48
I bought it by repairing an old hand - drawn cart. Although the price is a little expensive, we can also check the dimensions suitable for the dolly and the old truck has revived.
This review is about item#6708256.
When making woodwork
5
From Japan
On 2016-08-23 03:45:36
I also like the line with good movement and color in rubber
This review is about item#06708256.
Product storage mobile work truck
5
From Japan
On 2013-03-18 07:55:24
I started using it and used it without problems. Will the durability be good after that?
This review is about item#06708256.