Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel
  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel
  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel

420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel 420E-PR125

5.00 (4)
Item.#
07352545
Mfr.#
420E-PR125
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
22
Shape
Universal car
Eccentricity E (mm)
39.0
Attachment Height H (mm)
148
Material (Wheel)
Iron plate wheel rubber roll wheel Includes plastic bush
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chromium plating
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Mounting Hole Diameter P(mm)
8.8
Turning Radius (mm)
103
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Trolley maintenance
5
From Japan
On 2017-10-25 17:09:40
The wheels of the dolly was broken and I was looking for replacement parts. After this, I was able to continue using the dolly safely.
This review is about item#6708256.
Maintenance of dolly
5
From Japan
On 2017-09-19 15:22:48
I bought it by repairing an old hand - drawn cart. Although the price is a little expensive, we can also check the dimensions suitable for the dolly and the old truck has revived.
This review is about item#6708256.
When making woodwork
5
From Japan
On 2016-08-23 03:45:36
I also like the line with good movement and color in rubber
This review is about item#06708256.
Product storage mobile work truck
5
From Japan
On 2013-03-18 07:55:24
I started using it and used it without problems. Will the durability be good after that?
This review is about item#06708256.