Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel
  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel
  • 420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel

420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel 420E-PR150

5.00 (4)
Item.#
07352554
Mfr.#
420E-PR150
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
22
Allowable Load (daN)
60
Mounting Hole Diameter P(mm)
8.8
Turning Radius (mm)
118
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
42.0
Attachment Height H (mm)
176
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Trolley maintenance
5
From Japan
On 2017-10-25 17:09:40
The wheels of the dolly was broken and I was looking for replacement parts. After this, I was able to continue using the dolly safely.
This review is about item#6708256.
Maintenance of dolly
5
From Japan
On 2017-09-19 15:22:48
I bought it by repairing an old hand - drawn cart. Although the price is a little expensive, we can also check the dimensions suitable for the dolly and the old truck has revived.
This review is about item#6708256.
When making woodwork
5
From Japan
On 2016-08-23 03:45:36
I also like the line with good movement and color in rubber
This review is about item#06708256.
Product storage mobile work truck
5
From Japan
On 2013-03-18 07:55:24
I started using it and used it without problems. Will the durability be good after that?
This review is about item#06708256.