Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 420S Swivel Caster, Phenolicy
  • Hammer Caster 420S Swivel Caster, Phenolicy
  • Hammer Caster 420S Swivel Caster, Phenolicy

Hammer Caster 420S Swivel Caster, Phenolicy 420S-PH50

5.00 (2)
Item.#
07352651
Mfr.#
420S-PH50
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel No.
428S
Mounting Dimensions XxY (mm)
55x42
Wheel Width (mm)
25
Wheel Diameter (phi mm)
50
Eccentricity E (mm)
26.0
Attachment Height H (mm)
70
Mounting Seat A x B (mm)
70x58
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Phenol resin bush heck wheel input
Allowable Load (daN)
70
Mounting Hole Diameter P(mm)
8.8
Turning Radius (mm)
52
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For transporting mushroom cultivation
5
From Japan
On 2014-01-21 18:48:44
I have exchanged a car because the movement of the dolly that I use for 20 years does not progress well. Move more smoothly than ever Work has become easier.
This review is about item#07352685.
Used for low temperature heating furnace charging cart
5
From Japan
On 2014-01-20 14:14:21
I am using it as a trolley to put work into a low-temperature heating furnace of about 160 ° C, but it is changing in about 4 to 5 months. One heating time is about 30 minutes, because rotation is applied by 3 trucks, it is about 10 times / day usage per unit. Since it is a cycle of heating → water cooling, it is used under severe conditions as a condition. Because we will have 4 to 5 months under this condition, we are satisfied with the current situation. After 4 ~ 5 months, the internal grease will be broken and metal sound will be noisy, but you can use it. I can not say anything because there is no comparative product on a price basis, but there is nothing to be cheap.
This review is about item#07352685.