Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 420S Swivel Caster, Phenolicy
  • Hammer Caster 420S Swivel Caster, Phenolicy
  • Hammer Caster 420S Swivel Caster, Phenolicy

Hammer Caster 420S Swivel Caster, Phenolicy 420S-PH75

5.00 (2)
Item.#
07352676
Mfr.#
420S-PH75
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
428S
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Phenol resin bush heck wheel input
Allowable Load (daN)
80
Mounting Hole Diameter P(mm)
8.8
Turning Radius (mm)
67
Mounting Dimensions XxY (mm)
55x42
Wheel Width (mm)
27
Wheel Diameter (phi mm)
75
Eccentricity E (mm)
28.0
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
70x58
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For transporting mushroom cultivation
5
From Japan
On 2014-01-21 18:48:44
I have exchanged a car because the movement of the dolly that I use for 20 years does not progress well. Move more smoothly than ever Work has become easier.
This review is about item#07352685.
Used for low temperature heating furnace charging cart
5
From Japan
On 2014-01-20 14:14:21
I am using it as a trolley to put work into a low-temperature heating furnace of about 160 ° C, but it is changing in about 4 to 5 months. One heating time is about 30 minutes, because rotation is applied by 3 trucks, it is about 10 times / day usage per unit. Since it is a cycle of heating → water cooling, it is used under severe conditions as a condition. Because we will have 4 to 5 months under this condition, we are satisfied with the current situation. After 4 ~ 5 months, the internal grease will be broken and metal sound will be noisy, but you can use it. I can not say anything because there is no comparative product on a price basis, but there is nothing to be cheap.
This review is about item#07352685.