Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammer Caster 420S Swivel Caster, Phenolicy
  • Hammer Caster 420S Swivel Caster, Phenolicy
  • Hammer Caster 420S Swivel Caster, Phenolicy

Hammer Caster 420S Swivel Caster, Phenolicy 420S-PH125

5.00 (2)
Item.#
07352694
Mfr.#
420S-PH125
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Wheel No.
428S
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Phenol resin bush heck wheel input
Allowable Load (daN)
150
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
102x102
Mounting Dimensions XxY (mm)
75x75
Wheel Width (mm)
38
Wheel Diameter (phi mm)
125
Eccentricity E (mm)
38.0
Turning Radius (mm)
102
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For transporting mushroom cultivation
5
From Japan
On 2014-01-21 18:48:44
I have exchanged a car because the movement of the dolly that I use for 20 years does not progress well. Move more smoothly than ever Work has become easier.
This review is about item#07352685.
Used for low temperature heating furnace charging cart
5
From Japan
On 2014-01-20 14:14:21
I am using it as a trolley to put work into a low-temperature heating furnace of about 160 ° C, but it is changing in about 4 to 5 months. One heating time is about 30 minutes, because rotation is applied by 3 trucks, it is about 10 times / day usage per unit. Since it is a cycle of heating → water cooling, it is used under severe conditions as a condition. Because we will have 4 to 5 months under this condition, we are satisfied with the current situation. After 4 ~ 5 months, the internal grease will be broken and metal sound will be noisy, but you can use it. I can not say anything because there is no comparative product on a price basis, but there is nothing to be cheap.
This review is about item#07352685.