Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch

415E Swivel Caster, Nylon One Wheel, W/Blade Latch 415E-N40

Item.#
07352791
Mfr.#
415E-N40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
40
Allowable Load (daN)
30
Eccentricity E (mm)
20
Attachment Height H (mm)
58
Wheel No.
429G
Mounting Dimensions XxY (mm)
40x20
Mounting Hole Diameter P(mm)
5.5
Finishing (Metal Compatibletings)
Unichrome plating
Brake
Included
Model
415E aster wheel
Shape
Free wheel S
Turning Radius (mm)
51
Mounting Seat A x B (mm)
51x31
Wheel Width (mm)
16
Material (Wheel)
Nylon common wheel