Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch

415E Swivel Caster, Nylon One Wheel, W/Blade Latch 415E-N50

Item.#
07352807
Mfr.#
415E-N50
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions XxY (mm)
56x28
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Eccentricity E (mm)
21
Attachment Height H (mm)
65
Wheel No.
429G
Finishing (Metal Compatibletings)
Chrome plating (handle is unichrome plating)
Wheel Width (mm)
21
Material (Wheel)
Nylon solid wheel
Brake
With
Model
415E Universal car
Shape
Universal car S
Turning Radius (mm)
58
Mounting Seat A x B (mm)
70x42