Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch

415E Swivel Caster, Nylon One Wheel, W/Blade Latch 415E-N65

Item.#
07352816
Mfr.#
415E-N65
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
70x42
Weight (g)
225
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Eccentricity E (mm)
24
Attachment Height H (mm)
82
Wheel No.
429E
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
21
Material (Wheel)
Nylonpiecewheels
Brake
Per
Model
415ESwivel
Shape
SwivelS
Turning Radius (mm)
62
Finishing (Metal Compatibletings)
Chromeplating(handleUniqlooverrhodiumplated)