Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch

415E Swivel Caster, Nylon One Wheel, W/Blade Latch 415E-N85

Item.#
07352834
Mfr.#
415E-N85
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Weight (g)
433
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
85
Allowable Load (daN)
60
Eccentricity E (mm)
28
Turning Radius (mm)
74
Finishing (Metal Compatibletings)
Chrome plating (handle Uniqlo over rhodium plated)
2014 TRUSCO Published Page
1-2025
TRUSCO Part Number
367-0759
Wheel Width (mm)
25
Material (Wheel)
Nylon piece wheels
Brake
Per
Model
415E Swivel
Attachment Height H (mm)
103
Wheel No.
429E