Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch

415E Swivel Caster, Nylon One Wheel, W/Blade Latch 415E-N100

Item.#
07352843
Mfr.#
415E-N100
Package Qty.
1PC
Ship pack of
1
15.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
122
Wheel No.
429E
Mounting Dimensions XxY (mm)
82x40
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
32
Finishing (Metal Compatibletings)
Chrome plating (handle is unichrome plating)
Turning Radius (mm)
83
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
25
Material (Wheel)
Nylon solid wheel
Brake
With
Model
415E Universal car
Shape
Universal car S