Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon One Wheel, W/Blade Latch

415E Swivel Caster, Nylon One Wheel, W/Blade Latch 415E-N125

Item.#
07352852
Mfr.#
415E-N125
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2025
TRUSCO Part Number
367-0708
Wheel Width (mm)
25
Material (Wheel)
Nylon piece wheels
Brake
Per
Model
415E Swivel
Attachment Height H (mm)
148
Wheel No.
429E
Finishing (Metal Compatibletings)
Chrome plating (handle Uniqlo over rhodium plated)
Mounting Dimensions XxY (mm)
82x40
Weight (g)
588
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
70
Eccentricity E (mm)
39
Turning Radius (mm)
103
Mounting Seat A x B (mm)
100x58