Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch

415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch 415E-UR40

5.00 (2)
Item.#
07352895
Mfr.#
415E-UR40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions XxY (mm)
40x20
Mounting Hole Diameter P(mm)
5.5
Brake
With
Model
415E Universal car
Shape
Universal car S
TRUSCO Part Number
367-0783
Wheel No.
439G
Finishing (Metal Compatibletings)
Uni-chromium plating
Wheel Width (mm)
16
Wheel Diameter D (phi mm)
38
Allowable Load (daN)
30
Eccentricity E (mm)
20
Attachment Height H (mm)
58
Turning Radius (mm)
51
Mounting Seat A x B (mm)
51x31
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For moving heavyweight speaker platform
5
From Japan
On 2016-07-16 20:10:39
It was as expected with a solid build.
This review is about item#07352913.
Kitchen storage wagon (for personal use)
5
From Japan
On 2013-10-04 23:33:18
(Individual use) Five pieces are used for the storage wagon of the kitchen. It's pretty heavy, but it's easy to move even with light force.
This review is about item#07352922.