Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch

415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch 415E-UR50

5.00 (2)
Item.#
07352904
Mfr.#
415E-UR50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
21
Attachment Height H (mm)
65
Turning Radius (mm)
58
Mounting Seat A x B (mm)
70x42
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Finishing (Metal Compatibletings)
Chromium plating (uni-chromium plating handle)
Shape
Free wheel S
TRUSCO Part Number
367-0791
Wheel No.
439G
Mounting Dimensions XxY (mm)
56x28
Mounting Hole Diameter P(mm)
6.5
Brake
Included
Model
415E aster wheel
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For moving heavyweight speaker platform
5
From Japan
On 2016-07-16 20:10:39
It was as expected with a solid build.
This review is about item#07352913.
Kitchen storage wagon (for personal use)
5
From Japan
On 2013-10-04 23:33:18
(Individual use) Five pieces are used for the storage wagon of the kitchen. It's pretty heavy, but it's easy to move even with light force.
This review is about item#07352922.