Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch

415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch 415E-UR85

5.00 (2)
Item.#
07352931
Mfr.#
415E-UR85
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
Per
Model
415E Swivel
Attachment Height H (mm)
103
Turning Radius (mm)
74
Mounting Seat A x B (mm)
100x58
2014 TRUSCO Published Page
1-2003
Mounting Hole Diameter P(mm)
8.8
Finishing (Metal Compatibletings)
Chrome plating (handle Uniqlo over rhodium plated)
Allowable Load (daN)
60
Eccentricity E (mm)
28
TRUSCO Part Number
367-0821
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
85
Material (Wheel)
Nylon wheel thermoplastic urethane resin bush winding wheel input