Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch
  • 415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch

415E Swivel Caster, Nylon Wheel Urethane Wrapped Wheel, W/Blade Latch 415E-UR100

5.00 (2)
Item.#
07352947
Mfr.#
415E-UR100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
32
Attachment Height H (mm)
122
Turning Radius (mm)
83
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Finishing (Metal Compatibletings)
Chrome plating (handle is unichrome plating)
Brake
With
Model
415E Universal car
Shape
Universal car S
TRUSCO Part Number
367-0767
Wheel No.
439E
Mounting Hole Diameter P(mm)
phi8.8
Wheel Diameter (phi mm)
100
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Includes plastic bush
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For moving heavyweight speaker platform
5
From Japan
On 2016-07-16 20:10:39
It was as expected with a solid build.
This review is about item#07352913.
Kitchen storage wagon (for personal use)
5
From Japan
On 2013-10-04 23:33:18
(Individual use) Five pieces are used for the storage wagon of the kitchen. It's pretty heavy, but it's easy to move even with light force.
This review is about item#07352922.