Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Urethane Wheel RB, Stopper
  • 415E Swivel Caster, Urethane Wheel RB, Stopper
  • 415E Swivel Caster, Urethane Wheel RB, Stopper

415E Swivel Caster, Urethane Wheel RB, Stopper 415E-UB85

Item.#
07352965
Mfr.#
415E-UB85
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Specification
With stopper
Mounting Hole Diameter P(mm)
8.8
Turning Radius (mm)
74
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
85
Material (Wheel)
Nylon wheel thermoplastic urethane wheels winding roller bearings input
Eccentricity E (mm)
28.0
Attachment Height H (mm)
103
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Allowable Load (daN)
60