Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster, Urethane Wheel RB, Stopper
  • 415E Swivel Caster, Urethane Wheel RB, Stopper
  • 415E Swivel Caster, Urethane Wheel RB, Stopper

415E Swivel Caster, Urethane Wheel RB, Stopper 415E-UB125

Item.#
07352983
Mfr.#
415E-UB125
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With stopper
Mounting Seat A x B (mm)
100x58
2014 TRUSCO Published Page
1-2004
TRUSCO Part Number
398-4699
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
39.0
Attachment Height H (mm)
148
Material (Wheel)
Nylon wheel thermoplastic urethane wheels winding roller bearings input
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Finishing (Metal Compatibletings)
Chrome plating
Wheel Width (mm)
27
Allowable Load (daN)
70
Mounting Hole Diameter P(mm)
8.8
Turning Radius (mm)
103