Buy more than* S$200* and get FREE SHIPPING

  • 415E And Swivel Caster W/Latch, Iron Plate Wheel Rubber Wrapped Wheel
  • 415E And Swivel Caster W/Latch, Iron Plate Wheel Rubber Wrapped Wheel
  • 415E And Swivel Caster W/Latch, Iron Plate Wheel Rubber Wrapped Wheel

415E And Swivel Caster W/Latch, Iron Plate Wheel Rubber Wrapped Wheel 415E-PR65

4.00 (1)
Item.#
07352992
Mfr.#
415E-PR65
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With stopper
Mounting Hole Diameter P(mm)
6.5
Turning Radius (mm)
62
Mounting Seat A x B (mm)
70x42
Wheel Width (mm)
20
Allowable Load (daN)
30
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Eccentricity E (mm)
24.0
Attachment Height H (mm)
82
Wheel No.
430E
Mounting Dimensions XxY (mm)
56x28
Wheel Diameter D (phi mm)
65
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) chrome plated
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At work
4
From Japan
On 2016-08-23 03:37:24
I like the movement, I like the calm color that is not black
This review is about item#07353017.