Buy more than* S$200* and get FREE SHIPPING

  • 415E And Swivel Caster W/Latch, Iron Plate Wheel Rubber Wrapped Wheel
  • 415E And Swivel Caster W/Latch, Iron Plate Wheel Rubber Wrapped Wheel
  • 415E And Swivel Caster W/Latch, Iron Plate Wheel Rubber Wrapped Wheel

415E And Swivel Caster W/Latch, Iron Plate Wheel Rubber Wrapped Wheel 415E-PR125

4.00 (1)
Item.#
07353026
Mfr.#
415E-PR125
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With stopper
Mounting Dimensions XxY (mm)
82x40
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
39.0
Attachment Height H (mm)
148
Wheel No.
430E
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
22
Allowable Load (daN)
60
Mounting Hole Diameter P(mm)
8.8
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) chrome plated
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At work
4
From Japan
On 2016-08-23 03:37:24
I like the movement, I like the calm color that is not black
This review is about item#07353017.