Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Total-Lock
  • Swivel Caster, Total-Lock
  • Swivel Caster, Total-Lock

Swivel Caster, Total-Lock 415M-RB75

5.00 (1)
Item.#
07353114
Mfr.#
415M-RB75
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is widely used in a variety of environments like in plant, store, and office.
Mounting Hole Diameter P(mm)
8.6
Wheel No.
434MB
Wheel Width (mm)
32
Dimension V(mm)
108
Turning Radius (mm)
108
Shape
SwivelT
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
30
Material (Wheel)
Nylonwheelrubberwindingwheelradialballbearinginput
2014 TRUSCO Published Page
1-1993
Mounting Dimentsion X x Y(X1 x Y2)(mm)
76x57(87x60)
Mounting Seat A x B (mm)
105x80
Specification
With total lock
Dimension K(mm)
10
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
TRUSCO Part Number
212-3304
Allowable Load (daN)
60
Attachment Height H (mm)
102
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of castor of tool box
5
From Japan
On 2017-05-22 05:58:02
Rock, release, just step on the pedal, usability is very good.
This review is about item#07353123.